- Series 555 Single Cup
- 4 7/8" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Series | 555 |
| Cup Type | Single Cup |
| Cup Width | 1.1875 in |
| O.D. | 4.875 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Origin | Cups |
| Weight | 1.66 LB |
| EAN or UPC | 85311049849 |

