- 55000C Series Single Cone
- 1 3/4" Straight Bore
- 1.0590" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 55000C |
| Tolerance | Standard |
| Origin | Cones |
| I.D. | 1 3/4 in |
| Cone Width | 1.059 in |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Weight | 2.1 LB |
| EAN or UPC | 85311055017 |

