- Radial Shaft Seal
- 5 1/2 in Shaft Dia
- 6.780 in Housing Bore Diameter
- 0.380 in Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Case Construction | Steel Case w/Inner Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | Molded Design |
| Lip Type | External Lip Seal w/Spring |
| Lip Style | External |
| Inch/Metric | Inch |
| Construction | X |
| Shaft Dia. | 5.5 in |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 6.78 in |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Pressure | 5 psi |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.58 LB |
| EAN or UPC | 85311038225 |

