- Radial Shaft Seal
- 0.563 in Shaft Diameter
- 0.813 in Housing Bore Diameter
- 0.126 in Width
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 0.813 in |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMS1 |
| Inch/Metric | Inch |
| Pressure | 3 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 0.5630 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Width | 0.126 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3600, 0.015@1000 |
| Weight | 0.038 LB |
| EAN or UPC | 85311003810 |

