- 1.3130" Shaft Diameter
- 2.281" Housing Bore Diameter
- 3/8" Width
- Nitrile
- Type HMSA27
| Shaft Dia. | 1.313 in |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 2.281 in |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Construction | HMSA27 |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.05 LB |
| EAN or UPC | 85311048576 |

