- 2 3/4" Shaft Diameter
- 3.500" Housing Bore Diameter
- 1/4" Width
- Nitrile
- Type HM14
caution
- Not generally for oil retention
| Pressure | 3 psi |
| Surface Speed [Nom] | 524 ft/min |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | None |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Construction | HM14 |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Housing Bore Dia. | 3 1/2 in |
| Shaft Dia. | 2.75 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Weight | 0.134 LB |
| EAN or UPC | 85311259811 |

