- Radial Shaft Seal
- 5 3/8 in Shaft Diameter
- 6 5/8 in Housing Bore Diameter
- 1/2 in Width
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,600 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Shaft Dia. | 5.375 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Seal Width | 0.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Construction | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 6.625 in |
| Temperature Range [Max] | 225 °F |
| Weight | 0.812 LB |
| EAN or UPC | 85311037976 |
| NSN Number | 5330-00-286-6860 |

