- Series 53000 Double Cup
- 3 3/4" OD x 1 3/4" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 3/4 in |
| Series | 53000 |
| Origin | Cups |
| Cup Type | Double Cup |
| O.D. | 3.75 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.03 in |
| Tolerance | Standard |
| Material | Steel |
| Weight | 1.58 LB |
| EAN or UPC | 85311054881 |

