Skip to content Skip to navigation menu
Chicago Rawhide5309-EZ

5309-EZ

Double Row Maximum Capacity Ball Bearing
Item #101009303
  • Double Row Bearing, 45 mm ID x 100 mm OD x 1.5625" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide5309-EZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 45 mm ID x 100 mm OD x 1.5625" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Locking Device No Locking Device
Inch/Metric Metric Bore
Outer Ring Width 1 9/16 in
Seal Material Metal
No. in Set Single Bearing
Enclosure Single Shield
Material Steel
Preload Level None
O.D. 100 mm
Radial Internal Clearance Specification Normal Clearance
Ball Material Steel
Cage Material Steel
Cage Type Metal
Rows of Balls Double
Inner Ring Width 1 9/16 in
Snap Ring No Snap Ring
I.D. 45 mm
Capacity Maximum Capacity
Origin Double Row Deep Groove
Seal Type Non-Contact Seals
Radial Internal Clearance Normal
Contact Angle N/A
Precision Standard
Precision Level Standard (ABEC 1)
Bearing Type Angular Contact
Lubricant Oil Preservative
Width 1 9/16 in
Bore Type Round Bore
O.D. Type Straight
Weight 3.24 LB
EAN or UPC 85311169882
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison