- 525 Series Single Cone
- 2" Straight Bore
- 1.4200" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore w/ Keyway |
| Enclosure | Open |
| Cone Type | Single Cone |
| I.D. | 2 in |
| Tolerance | Standard |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.42 in |
| Material | Steel |
| Series | 525 |
| Weight | 1.87 LB |
| EAN or UPC | 85311067997 |

