- Radial Shaft Seal
- 95.25 mm Shaft Diameter
- 119.84 mm Housing Bore Diameter
- 12.29 mm Width
| Lip Type | Split |
| Shaft Dia. | 95.25 mm |
| Housing Bore Dia. | 119.84 mm |
| Inch/Metric | Metric |
| Weight | 1.225 LB |
| EAN or UPC | 85311395267 |
| Lip Type | Split |
| Shaft Dia. | 95.25 mm |
| Housing Bore Dia. | 119.84 mm |
| Inch/Metric | Metric |
| Weight | 1.225 LB |
| EAN or UPC | 85311395267 |