Skip to content Skip to navigation menu
Chicago Rawhide5212-E

5212-E

Double Row Maximum Capacity Ball Bearing
Item #101009282
  • Double Row Bearing, 60 mm ID x 110 mm OD x 1.4375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide5212-E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 60 mm ID x 110 mm OD x 1.4375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Bearing Type Angular Contact
Precision Level Standard (ABEC 1)
Snap Ring No Snap Ring
No. in Set Single Bearing
O.D. 110 mm
Preload Level None
O.D. Type Straight
Rows of Balls Double
Precision Standard
Inner Ring Width 1 7/16 in
Material Steel
Seal Material None
Origin Double Row Deep Groove
Ball Material Steel
Radial Internal Clearance Normal
I.D. 60 mm
Width 1 7/16 in
Cage Type Metal
Outer Ring Width 1 7/16 in
Enclosure Open
Lubricant Oil Preservative
Locking Device No Locking Device
Seal Type Unsealed
Contact Angle N/A
Radial Internal Clearance Specification Normal Clearance
Inch/Metric Metric Bore
Bore Type Round Bore
Cage Material Steel
Capacity Maximum Capacity
Weight 3.07 LB
EAN or UPC 85311169936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison