Skip to content Skip to navigation menu
Chicago Rawhide5210-E2Z

5210-E2Z

Double Row Maximum Capacity Ball Bearing
Item #101009279
  • Double Row Bearing, 50 mm ID x 90 mm OD x 1.1875" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
Chicago Rawhide5210-E2Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 50 mm ID x 90 mm OD x 1.1875" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
I.D. 50 mm
Capacity Maximum Capacity
Temperature Range [Max] 200 °F
Cage Type Metal
Contact Angle N/A
Cage Material Steel
O.D. 90 mm
Temperature Range [Min] -30 °F
Inner Ring Width 1 3/16 in
Seal Material Metal
Preload Level None
Precision Standard
No. in Set Single Bearing
Radial Internal Clearance Normal
Width 1 3/16 in
Snap Ring No Snap Ring
Radial Internal Clearance Specification Normal Clearance
O.D. Type Straight
Enclosure Double Shielded
Bearing Type Angular Contact
Ball Material Steel
Inch/Metric Metric Bore
Outer Ring Width 1 3/16 in
Precision Level Standard (ABEC 1)
Seal Type Non-Contact Seals
Locking Device No Locking Device
Lubricant General Purpose
Rows of Balls Double
Bore Type Round Bore
Material Steel
Origin Double Row Deep Groove
Weight 1.69 LB
EAN or UPC 85311174404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison