- Double Row Bearing, 50 mm ID x 90 mm OD x 1.1875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| Origin | Double Row Deep Groove |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Ball Material | Steel |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Outer Ring Width | 1 3/16 in |
| Inner Ring Width | 1 3/16 in |
| Cage Type | Metal |
| Seal Material | None |
| Preload Level | None |
| Locking Device | No Locking Device |
| Width | 1 3/16 in |
| Snap Ring | No Snap Ring |
| O.D. | 90 mm |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Cage Material | Steel |
| O.D. Type | Straight |
| Material | Steel |
| Contact Angle | N/A |
| I.D. | 50 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.65 LB |
| EAN or UPC | 85311169981 |

