Skip to content Skip to navigation menu
Chicago Rawhide5208-AZ

5208-AZ

Double Row Ball Bearing
Item #101009268
  • Double Row Bearing, 40 mm ID x 80 mm OD x 1.1875" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide5208-AZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Row Bearing, 40 mm ID x 80 mm OD x 1.1875" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Material Steel
Preload Level None
Bearing Type Angular Contact
Bore Type Round Bore
Seal Type Non-Contact Seals
Snap Ring No Snap Ring
Precision Standard
Inch/Metric Metric Bore
O.D. Type Straight
Radial Internal Clearance Specification Normal Clearance
Rows of Balls Double
Lubricant Oil Preservative
Cage Material Steel
Capacity Standard Capacity
Locking Device No Locking Device
Outer Ring Width 1 3/16 in
I.D. 40 mm
Inner Ring Width 1 3/16 in
Cage Type Metal
Enclosure Single Shield
Contact Angle N/A
Width 1 3/16 in
Ball Material Steel
No. in Set Single Bearing
Precision Level Standard (ABEC 1)
Origin Double Row Deep Groove
Seal Material Metal
Radial Internal Clearance Normal
O.D. 80 mm
Weight 1.45 LB
EAN or UPC 85311170017
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison