- Double Row Bearing, 35 mm ID x 72 mm OD x 27 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
| Lubricant | General Purpose |
| No. in Set | Single Bearing |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 27 mm |
| Precision | Standard |
| Cage Type | Metal |
| Contact Angle | N/A |
| Enclosure | Double Shielded |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Origin | Double Row Deep Groove |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 200 °F |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 27 mm |
| Ball Material | Steel |
| O.D. | 72 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Capacity | Maximum Capacity |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -30 °F |
| Width | 27.000 mm |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| Weight | 1.08 LB |
| EAN or UPC | 85311174336 |

