- Double Row Bearing, 30 mm ID x 62 mm OD x 0.9375" Wide, Single Shield (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Precision | Standard |
| Seal Material | Metal |
| O.D. Type | Straight |
| Contact Angle | N/A |
| Bearing Type | Angular Contact |
| Cage Material | Steel |
| Preload Level | None |
| Inner Ring Width | 15/16 in |
| Material | Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Enclosure | Single Shield |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Cage Type | Metal |
| O.D. | 62 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 15/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Width | 15/16 in |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Rows of Balls | Double |
| Origin | Double Row Deep Groove |
| I.D. | 30 mm |
| Bore Type | Round Bore |
| Weight | 0.65 LB |
| EAN or UPC | 85311174343 |

