- Double Row Bearing, 17 mm ID x 40 mm OD x 1.73" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Lubricant | General Purpose |
| Material | Steel |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -30 °F |
| Inner Ring Width | 1.73 in |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2140 lbf |
| Width | 1.730 in |
| Capacity | Standard Capacity |
| Contact Angle | 25° |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 3870 lbf |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| O.D. | 40 mm |
| Rows of Balls | Double |
| Fillet Radius | 0.039 in |
| Ball Material | Steel |
| I.D. | 5/8 in |
| Enclosure | Double Sealed |
| Precision | Standard |
| Ball Dia. | 17/64 in |
| Seal Material | Rubber |
| Origin | Double Row Deep Groove |
| Outer Ring Width | 1.535 in |
| No. of Balls | 16 |
| Temperature Range [Max] | 200 °F |
| Cage Material | Steel |
| Cage Type | Metal |
| Preload Level | None |
| Weight | 0.576 LB |
| EAN or UPC | 85311180078 |

