- 14" Shaft Diameter
- 15" Housing Bore Diameter
- 0.350" Width
- Duralip (Carboxylated Nitrile)
- Type HD1
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Surface Speed [Nom] | 2,000 ft/min |
| Shaft Dia. | 14 in |
| Housing Bore Dia. | 15 in |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -65 °F |
| Spring Material | None |
| Pressure | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Lip Type | Single Lip w/o Spring |
| Construction | HD1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Weight | 2.991 LB |
| EAN or UPC | 85311091725 |

