
- 495 Series Single Cone
- 3 3/8" Straight Bore
- 1.1720" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
Shaft Fillet Radius [Max] | 1/4 in |
Bore Type | Round Bore |
Cone Width | 1.172 in |
Enclosure | Open |
Origin | Cones |
I.D. | 3 3/8 in |
Tolerance | Standard |
Series | 495 |
Cone Type | Single Cone |
Material | Steel |
Weight | 2.185 LB |
EAN or UPC | 85311154246 |
