- Series 49500 Single Cup
- 4" OD x 1" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| Cup Width | 1 in |
| Tolerance | Standard |
| Series | 49500 |
| Origin | Cups |
| O.D. | 4 in |
| O.D. Type | Straight w/ Keyway |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Material | Steel |
| Weight | 0.85 LB |
| EAN or UPC | 85311054829 |

