- 495 Series Single Cone
- 3" Straight Bore
- 1.1720" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 495 |
| Tolerance | Standard |
| Bore Type | Round Bore w/ Keyway |
| Material | Steel |
| Enclosure | Open |
| Cone Width | 1.172 in |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 3 in |
| Cone Type | Single Cone |
| Weight | 2.74 LB |
| EAN or UPC | 85311049658 |

