- Series 495 Single Cup
- 5 1/4" OD x 1" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| Cup Width | 1 in |
| Material | Steel |
| Series | 495 |
| O.D. Type | Straight w/ Keyway |
| Cup Type | Single Cup |
| Tolerance | Standard |
| O.D. | 5.25 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 1.09 LB |
| EAN or UPC | 85311049757 |

