- 475 Series Single Cone
- 2.8450" Tapered Bore
- 1.1420" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.142 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 475 |
| Origin | Cones |
| I.D. | 2.845 in |
| Material | Steel |
| Bore Type | Tapered Bore |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Enclosure | Open |
| Weight | 1.7 LB |
| EAN or UPC | 85311049702 |

