- Series 47600 Single Cup
- 5 3/8" OD x 1 1/2" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. Type | Flanged |
| Material | Steel |
| Origin | Cups |
| O.D. | 5.375 in |
| Cup Width | 1 1/2 in |
| Series | 47600 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Weight | 2.78 LB |
| EAN or UPC | 85311054546 |

