
- Series 47600 Single Cup
- 5 3/8" OD x 1 3/4" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
Cup Type | Single Cup |
O.D. | 5.375 in |
Material | Steel |
Tolerance | Standard |
Cup Width | 1 3/4 in |
Origin | Cups |
Series | 47600 |
O.D. Type | Straight |
Weight | 2.72 LB |
EAN or UPC | 85311054539 |
