- Series 47600 Single Cup
- 5 3/8" OD x 2.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- w/Keyway Slot
| Series | 47600 |
| O.D. | 5.375 in |
| O.D. Type | Straight w/ Keyway |
| Radial Rating | 9751 lbf |
| K Factor | 1.445 |
| Origin | Cups |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2.0313 in |
| Material | Steel |
| Weight | 4.05 LB |
| EAN or UPC | 85311054515 |

