Skip to content Skip to navigation menu
Chicago Rawhide455054

455054

Bearing Spacer Ring
Item #100921926
  • 4.7520" Shaft Diameter
  • 0.812" Width
  • Type SCOTAXL
Chicago Rawhide455054
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.7520" Shaft Diameter
  • 0.812" Width
  • Type SCOTAXL
Shaft Dia. 4.752 in
Construction SCOTAXL
Inch/Metric Inch
Weight 0.842 LB
EAN or UPC 85311047647
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison