- 3.8360" Shaft Diameter
- 0.940" Width
- Type Scotaxr
| Shaft Dia. | 3.836 in |
| Construction | Scotaxr |
| Inch/Metric | Inch |
| Weight | 0.857 LB |
| EAN or UPC | 85311047531 |
| Shaft Dia. | 3.836 in |
| Construction | Scotaxr |
| Inch/Metric | Inch |
| Weight | 0.857 LB |
| EAN or UPC | 85311047531 |