- Series 455 Single Cup
- 4 1/8" OD x 0.9687" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Series | 455 |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 4.125 in |
| Tolerance | Standard |
| Cup Width | 0.9687 in |
| Weight | 0.82 LB |
| EAN or UPC | 85311049481 |

