- Series 455 Single Cup
- 4 1/4" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Tolerance | Standard |
| Radial Rating | 7319.1 lbf |
| O.D. | 4.25 in |
| Series | 455 |
| Cup Width | 7/8 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| O.D. Type | Flanged |
| Cup Type | Single Cup |
| K Factor | 1.742 |
| Weight | 1.01 LB |
| EAN or UPC | 85311049436 |

