- Series 44000 Double Cup
- 3 5/8" OD x 1 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Tolerance | Standard |
| Series | 44000 |
| Cup Width | 1 9/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Double Cup |
| Material | Steel |
| Origin | Cups |
| O.D. | 3.625 in |
| Weight | 1.49 LB |
| EAN or UPC | 85311054225 |

