- 4 3/8" Shaft Diameter
- 6.254" Housing Bore Diameter
- 1.047" Width
- Nitrile
- Type SCOT1
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 4.375 in |
| Seal Design | Assembled Design |
| Temp Description | w/Three Sealing Lips |
| Seal Application | Heavy Duty |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 6.254 in |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Construction | SCOT1 |
| Spring Material | Carbon Steel Garter |
| Pressure | 2 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Inch/Metric | Inch |
| Weight | 1.187 LB |
| EAN or UPC | 85311035668 |

