- 4 3/8" Shaft Diameter
- 6.254" Housing Bore Diameter
- 0.922" Width
- Nitrile
- Type SCOT1
| Pressure | 2 psi |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Lip Style | Internal |
| Seal Application | Heavy Duty |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Construction | SCOT1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 4.375 in |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Housing Bore Dia. | 6.254 in |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Weight | 1.031 LB |
| EAN or UPC | 85311035644 |

