- 0.4380" Shaft Diameter
- 0.875" Housing Bore Diameter
- 3/8" Width
- Longlife (Fluoroelastomers) (Viton)
- Type CRWA1
| Lip Style | Internal |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 0.438 in |
| Lip Material | Fluoroelastomer - Viton |
| Construction | CRWA1 |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 7/8 in |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.062 LB |
| EAN or UPC | 85311253925 |

