Skip to content Skip to navigation menu
V-Rings

418000

V-Rings
Item #100916311
  • 70 5/8" Shaft Diameter
  • 72.395" Housing Bore Diameter
  • 0.790" Width
  • Nitrile
  • Type VR1
  • Face Seal Shaft Seal
+ Show More + Show Less
V-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 5/8" Shaft Diameter
  • 72.395" Housing Bore Diameter
  • 0.790" Width
  • Nitrile
  • Type VR1

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.

features

  • Seals for dirt exclusion
  • Will run against case of seal or housing
  • Hand fitted, no housing required
Spring Material None
Seal Design Molded Design
Pressure [Max] 10 psi
Pressure 10 psi
Surface Speed [Nom] 1,600 ft/min
Temperature Range [Max] 225 °F
Lip Type Face Seal
Seal Application Dirt Exclusion
Shoulder Width 73.395 in
Lip Material Nitrile
Construction VR1
Misalignment & Runout (In. @ Feet Per Minute) 1-4 ° @2400, 5 ° @3000
Lip Style External
Inch/Metric Inch
Cover/Compensation Ring/Plate Required No
Case Construction All Rubber
Temperature Range [Min] -40 °F
Shaft Dia. 70.625 in
Weight 5.261 LB
EAN or UPC 85311091244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison