Skip to content Skip to navigation menu
Chicago Rawhide412503

412503

V-Rings
Item #100916291
  • 49" Shaft Diameter
  • 53.530" Housing Bore Diameter
  • 2" Width
  • Nitrile
  • Type VR4
  • Face Seal Shaft Seal
+ Show More + Show Less
Chicago Rawhide412503
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 49" Shaft Diameter
  • 53.530" Housing Bore Diameter
  • 2" Width
  • Nitrile
  • Type VR4

description

  • All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.

features

  • Seals for dirt exclusion
  • Will run against case of seal or housing
  • Hand fitted, no housing required
Shoulder Width 53.53 in
Misalignment & Runout (In. @ Feet Per Minute) 1-4 ° @2400, 5 ° @3000
Lip Type Face Seal
Seal Application Dirt Exclusion
Shaft Dia. 49 in
Pressure [Max] 10 psi
Case Construction All Rubber
Temperature Range [Min] -40 °F
Pressure 10 psi
Lip Style External
Construction VR4
Temperature Range [Max] 225 °F
Inch/Metric Inch
Cover/Compensation Ring/Plate Required No
Spring Material None
Seal Design Molded Design
Lip Material Nitrile
Surface Speed [Nom] 1,600 ft/min
Weight 4.018 LB
EAN or UPC 85311091039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison