- Metric Seal
- 40 mm x 80 mm x 10 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 80 mm |
| Lip Type | Single Lip w/Spring |
| Seal Width | 10 mm |
| Temperature Range [Max] | 230 °F |
| Construction | HMS5 |
| Shaft Dia. | 40.0000 mm |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Temperature Range [Min] | -22 °F |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Weight | 0.113 LB |
| EAN or UPC | 7316572552025 |

