- Metric Seal
- 40 mm x 72 mm x 10 mm
- Nitrile
- Dual Lip w/One Spring
- Style HMSA10
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 40 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA10 |
| Housing Bore Dia. | 72 mm |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Temperature Range [Max] | 230 °F |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Temperature Range [Min] | -22 °F |
| Weight | 0.081 LB |
| EAN or UPC | 7316572274583 |

