- 6 1/4" Shaft Diameter
- 6.560" Housing Bore Diameter
- 0.275" Width
- Nitrile
- Type VR1-SPL
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Lip Style | External |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 6.56 in |
| Pressure | 3 psi |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 6.25 in |
| Construction | VR1-SPL |
| Surface Speed [Nom] | 3,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.079 |
| Seal Application | General Purpose |
| Case Construction | Molded Rubber |
| Weight | 0.263 LB |
| EAN or UPC | 85311045254 |

