- 0.3130" Shaft Diameter
- 0.553" Housing Bore Diameter
- 0.120" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR1
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
| Lip Style | External |
| Case Construction | All Rubber |
| Temperature Range [Min] | -40 °F |
| Shoulder Width | 0.553 in |
| Surface Speed [Nom] | 1,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Spring Material | None |
| Seal Application | Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Construction | VR1 |
| Shaft Dia. | 0.313 in |
| Pressure | 10 psi |
| Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
| Pressure [Max] | 10 psi |
| Seal Design | Molded Design |
| Lip Type | Face Seal |
| Inch/Metric | Inch |
| Weight | 0.052 LB |
| EAN or UPC | 85311043847 |

