- 39 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 9 mm Width
- Longlife (Fluoroelastomers) (Viton)
- Type HMS-SPL
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/CW Helix |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 39 mm |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 68 mm |
| Construction | HMS-SPL |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 0 psi |
| Weight | 0.071 LB |
| EAN or UPC | 85311260084 |

