- 4" Shaft Diameter
- 5.126" Housing Bore Diameter
- 1.047" Width
- Nitrile
- Type SCOT1
| Seal Application | Heavy Duty |
| Pressure | 2 psi |
| Shaft Dia. | 4 in |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Housing Bore Dia. | 5.126 in |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Temp Description | w/Three Sealing Lips |
| Spring Material | Carbon Steel Garter |
| Construction | SCOT1 |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.661 LB |
| EAN or UPC | 85311034425 |

