- 395 Series Single Cone
- 2 5/8" Straight Bore
- 0.9230" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round Bore |
| Series | 395 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 0.923 in |
| Cone Type | Single Cone |
| I.D. | 2 5/8 in |
| Tolerance | Standard |
| Weight | 1.4 LB |
| EAN or UPC | 85311240697 |

