- 3 7/8" Shaft Diameter
- 5.376" Housing Bore Diameter
- 1.016" Width
- Nitrile
- Type SCOT1
| Housing Bore Dia. | 5.376 in |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 3.875 in |
| Case Construction | Steel Case w/Inner Case |
| Construction | SCOT1 |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Pressure | 2 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Inch/Metric | Inch |
| Temp Description | w/Three Sealing Lips |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Seal Application | Heavy Duty |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Spring Material | Carbon Steel Garter |
| Weight | 0.947 LB |
| EAN or UPC | 85311033909 |

