- 385 Series Single Cone
- 2" Straight Bore
- 0.8640" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Width | 0.864 in |
| Series | 385 |
| Origin | Cones |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.090 in |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Type | Single Cone |
| I.D. | 2 in |
| Weight | 1.07 LB |
| EAN or UPC | 85311058650 |

