- Series 385 Single Cup
- 3.937" OD x 0.7018" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.937 in |
| Cup Width | 0.7018 in |
| Origin | Cups |
| Series | 385 |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| O.D. Type | Straight |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Weight | 0.56 LB |
| EAN or UPC | 85311058612 |

