- 3700 Series Single Cone
- 2 1/16" Straight Bore
- 1.1930" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.090 in |
| I.D. | 2 1/16 in |
| Cone Type | Single Cone |
| Cone Width | 1.193 in |
| Material | Steel |
| Origin | Cones |
| Series | 3700 |
| Bore Type | Round Bore |
| Weight | 1.15 LB |

