- Radial Shaft Seal
- 3/8 in Shaft Diameter
- 0.563 in Housing Bore Diameter
- 0.094 in Width
caution
- Not generally for oil retention
| Shaft Dia. | 0.375 in |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | None |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 196 ft/min |
| Construction | HM3 |
| Temperature Range [Min] | -65 °F |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 3 psi |
| Seal Application | Maximum Dirt Exclusion, Dirt Exclusion And Grease Retention At Slower Speeds |
| Housing Bore Dia. | 0.563 in |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Molded Design |
| Seal Width | 0.094 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Weight | 0.033 LB |
| EAN or UPC | 85311900041 |

