- 360 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 17 mm Width
- Nitrile
- Type HDS2
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Temp Description | w/4 Lugs |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 360 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Housing Bore Dia. | 400 mm |
| Lip Type | Single Lip w/Spring |
| Weight | 3.307 LB |
| EAN or UPC | 85311170987 |

